Zoro Homepage
This item is Discontinued.
Rayovac Alkaline Battery, 6V 6VDC 806

Alkaline Battery, 6V 6VDC (Discontinued)

  • Mfr # 806
  • Zoro # G0319908
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
806
Zoro #
G0319908
UPC #
12800463664
Country of Origin
United States

Dimensions

Battery Size
6V
Standard Battery Size
6V

Details

Item
Battery
Battery Chemistry
Alkaline
Voltage - Batteries
6VDC
Battery Type
Alkaline
Voltage
6V

Description

Rayovac batteries are built for quality and stamina. The 6-Volt, 4-Alkaline, D-Cell-Equivalent Lantern Battery with Spring Terminals will never leave you in the dark. It is ideal for high-drain and frequent-use devices and exceeds the performance demands of industrial applications. The long-lasting alkaline formula is mercury and cadmium free and meets EPA requirements for landfill disposal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.