Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rayovac Alkaline Battery, 9V 9VDC A1604-2J

Alkaline Battery, 9V 9VDC (Discontinued)

  • Mfr # A1604-2J
  • Zoro # G0256637
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1604-2J
Zoro #
G0256637
UPC #
12800517787
Country of Origin
China

Dimensions

Battery Size
9V
Standard Battery Size
9V

Details

Item
Battery
Battery Chemistry
Alkaline
Voltage - Batteries
9VDC
Voltage
9V
Battery Type
Alkaline

Description

The Rayovac 9-Volt Alkaline Batteries, 2 pk, provides dependable power wherever you need it. Rayovac alkaline batteries last just as long as leading brands and cost less, providing unbeatable value. This mercury-free formula is guaranteed fresh for 5 years and the batteries come with a 100-percent money-back guarantee.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.