Zoro Homepage
This item is Discontinued.
Rayovac Alkaline Aa 24 Ct 47409 24PK 620-ALAA-24PPJ

Alkaline Aa 24 Ct 47409 24PK (Discontinued)

  • Mfr # 620-ALAA-24PPJ
  • Zoro # G202693717
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
620-ALAA-24PPJ
Zoro #
G202693717
UPC #
12800474097
Country of Origin
United States

Dimensions

Length
4.1
Width
3.1
Outside Diameter
1.306
Height
2

Description

Alkaline batteries are long-lasting with a 10-year power guarantee in storage (5 years for 9V). Batteries come conveniently packaged for easy transportation and storage.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.