This item is Discontinued.

Rayovac Alkaline Battery, AA 1.5VDC 16 PK 815-16LTJ

Alkaline Battery, AA 1.5VDC 16 PK (Discontinued)

  • Mfr # 815-16LTJ
  • Zoro # G0258448
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
815-16LTJ
Zoro #
G0258448
UPC #
12800517824
Country of Origin
China

Dimensions

Battery Size
AA
Standard Battery Size
AA

Details

Item
Battery
Standard Battery Pack Size
16
Battery Chemistry
Alkaline
Voltage - Batteries
1.5VDC
Voltage
1.5V
Battery Type
Alkaline

Description

The enhanced, high-energy Rayovac AA Alkaline Batteries (16 pk) offer the ultimate in energy and savings. For reliability in devices you use each and every day, these batteries guarantee to provide power that lasts as long as the competition at a fair price. It provides dependable power wherever you need it. The mercury-free formula is guaranteed fresh for 10 years and the batteries come with a 100-percent money-back guarantee.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.