
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
815-4J
Zoro #
G0258222
UPC #
12800517763
Country of Origin
China
Dimensions
Standard Battery Size
AA
Battery Size
AA
Details
Standard Battery Pack Size
4
Voltage
1.5V
Battery Type
Alkaline
Voltage - Batteries
1.5VDC
Battery Chemistry
Alkaline
Item
Battery
Description
The enhanced, high-energy Rayovac AA Alkaline Batteries (4 pk) offer the ultimate in energy and savings. For reliability in devices you use each and every day, these batteries guarantee to provide power that lasts as long as the competition at a fair price. It provides dependable power wherever you need it. The mercury-free formula is guaranteed fresh for 10 years and the batteries come with a 100-percent money-back guarantee.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.