Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rayovac AAA Alkaline Battery, 4 PK, 1.5VDC 824-4J

AAA Alkaline Battery, 4 PK, 1.5VDC (Discontinued)

  • Mfr # 824-4J
  • Zoro # G0255797
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
824-4J
Zoro #
G0255797
UPC #
12800517770
Country of Origin
China

Dimensions

Standard Battery Size
AAA
Battery Size
AAA

Details

Standard Battery Pack Size
4
Voltage
1.5V
Battery Type
Alkaline
Voltage - Batteries
1.5VDC
Battery Chemistry
Alkaline
Item
Battery

Description

Enhanced high-energy Rayovac AAA Alkaline Batteries (4 pk) offer the ultimate in energy and savings. For reliability in devices you use each and every day, these batteries guarantee to provide power that lasts as long as the competition at a fair price.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.