Zoro Homepage
This item is Discontinued.
Rayovac Alkaline Battery, 9V 9V DC 12 PK AL9V-12

Alkaline Battery, 9V 9V DC 12 PK (Discontinued)

  • Mfr # AL9V-12
  • Zoro # G9272684
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL9V-12
Zoro #
G9272684
UPC #
-
Country of Origin
United States

Dimensions

Battery Size
9V

Details

Item
Battery
Standard Battery Pack Size
12
Battery Chemistry
Alkaline
Voltage - Batteries
9V DC
Application
Multipurpose
Compatibility
Toys, Games, Flashlights, Smoke Alarms

Description

Ray-o-Vac Battery, Size: 9 volt, Type: Alkaline, Package Quantity: 12 per pack 12 packs per Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.