Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rayovac Alkaline Battery, 9V DC 1 PK AL9V-12F

Alkaline Battery, 9V DC 1 PK (Discontinued)

  • Mfr # AL9V-12F
  • Zoro # G405306827
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AL9V-12F
Zoro #
G405306827
UPC #
12800507832
Country of Origin
Taiwan, Province of China

Details

Item
Battery
Standard Battery Pack Size
1
Battery Chemistry
Alkaline
Voltage - Batteries
9V DC
Application
Multipurpose
Color
Red, Black
Recycled
No
Rechargeable Battery
No

Description

RAYOVAC ALKALINE ULTRA PRO 9V-12 BATTERY CONTRACTOR PACK RAYOVAC ULTRA PRO BATTERIES ARE BUILT TO EXCEED THE PERFORMANCE DEMANDS OF INDUSTRIAL APPLICATIONS. THESE BATTERIES ARE CONTAIN A MERCURY-FREE FORMULA WHICH IS BETTER FOR THE ENVIRONMENT, AND ARE GUARANTEED AGAINST LEAKAGE. RECLOSEABLE CONTRACTOR PACKAGING TO HELP ORGANIZE AND PROTECT BATTERIES FROM DAMAGE AND SHORT CIRCUITING.

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.