Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rayovac Alkaline Battery, AA 1.5V DC 24 PK ALAA-24F

Alkaline Battery, AA 1.5V DC 24 PK (Discontinued)

  • Mfr # ALAA-24F
  • Zoro # G706383343
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALAA-24F
Zoro #
G706383343
UPC #
12800474097
Country of Origin
China

Dimensions

Battery Size
AA

Details

Item
Battery
Standard Battery Pack Size
24
Battery Chemistry
Alkaline
Voltage - Batteries
1.5V DC
Color
Black
Application
Multipurpose

Description

Alkaline Ultra ProTM Aa 24 Contractor Pack Rayovac® Ultra ProTM Batteries Are Built To Exceed The Performance Demands Of Industrial Applications. These Batteries Are Contain A Mercury-Free Formula Which Is Better For The Environment, And Are Guaranteed Against Leakage. Recloseable Contractor Packaging Helps Organize And Protect Batteries From Damage And Short Circuiting.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.