Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rayovac Alkaline Battery, D 1.5VDC 813-2F

Alkaline Battery, D 1.5VDC (Discontinued)

  • Mfr # 813-2F
  • Zoro # G0256646
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
813-2F
Zoro #
G0256646
UPC #
12800183173
Country of Origin
United States

Dimensions

Battery Size
D
Standard Battery Size
D

Details

Item
Battery
Battery Chemistry
Alkaline
Voltage - Batteries
1.5VDC
Voltage
1.5V
Battery Type
Alkaline

Description

These mercury-free alkaline batteries are guaranteed fresh for 10 years.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.