Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALC-6J
Zoro #
G8201265
UPC #
-
Country of Origin
United States
Dimensions
Battery Size
C
Standard Battery Size
C
Details
Item
Battery
Standard Battery Pack Size
6
Battery Chemistry
Alkaline
Voltage - Batteries
1.5V DC
Battery Type
Alkaline
Standard Battery Series
UltraPro
Battery Performance
Everyday
Capacity - Batteries
7,245 mAh
Description
Battery, C, Everyday, Capacity - Batteries 7,245 mAh, Standard Battery Series UltraPro, Battery Chemistry Alkaline, Voltage - Batteries 1.5V DC, Standard Battery Pack Size 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.