Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alkaline PDQ Tray of Carded AA Batteries

  • Mfr # 815-8CTF2

  • Zoro # G316326020


product price: $23.99
/ea

Key Features

Voltage - Batteries
1.5 V DC
Battery Size
AA
Battery Chemistry
Alkaline
Height
4.5 in
Width
1.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
815-8CTF2
Zoro #
G316326020
UPC #
-
Country of Origin
China

Dimensions

Battery Size
AA
Height
4.5 in
Width
1.1 in

Details

Voltage - Batteries
1.5 V DC
Standard Battery Pack Size
8
Battery Chemistry
Alkaline
Item
Battery

Description

Features RayovacR lasts as long as leading brands Mercury-free formula Pack - 8

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.