Zoro Homepage
This item is Discontinued.
Rayovac C Alkaline Battery, 1.5VDC AL-C

C Alkaline Battery, 1.5VDC (Discontinued)

  • Mfr # AL-C
  • Zoro # G8830383
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL-C
Zoro #
G8830383
UPC #
012800000418
Country of Origin
Unknown

Dimensions

Battery Size
C
Diameter
1.01"
Height
1.88"
Overall Height
1.94"

Details

Battery Chemistry
Alkaline
Voltage - Batteries
1.5VDC

Description

C, Battery Chemistry Alkaline, Voltage - Batteries 1.5VDC, Diameter 1.01 In., Height 1.88 In., Overall Height 1.94 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.