Black, Red, Teal No Krypton General Purpose Handheld Flashlight, 7 lm (Discontinued)
- Mfr # EVB2AA-BB
- Zoro # G0068656
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EVB2AA-BB
Zoro #
G0068656
UPC #
012800507139
Country of Origin
Indonesia
Dimensions
Flashlight Battery Size
AA
Length
5.80 in
Battery Size
AA
Description
Handheld Flashlight, Battery Size AA, Number of Batteries 2, Rechargeable No, Body Color Black, Red, Teal, Body Material Plastic, Lighting Technology Krypton, Weight with Batteries 0.23 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.