Zoro Homepage
This item is Discontinued.
Rayovac Yellow No Krypton General Purpose Handheld Flashlight, 12 lm I2D-BC

Yellow No Krypton General Purpose Handheld Flashlight, 12 lm (Discontinued)

  • Mfr # I2D-BC
  • Zoro # G0068638
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I2D-BC
Zoro #
G0068638
UPC #
012800451234
Country of Origin
China

Dimensions

Flashlight Battery Size
D
Length
7.25 in
Battery Size
D

Details

Flashlight Grade
General Purpose
Lumens Range
0 to 49
Maximum Lumens Output
12
Number of Batteries
2
Flashlight Battery Type
Alkaline
Body Color
Yellow
Rechargeable
No
Run Time on High Setting
4 hr
Lamp Type
Krypton
Safety Rated
Not Safety Rated
Beam Distance
50m
Flashlight Beam Type
Fixed
Light Output Modes
High
Lamp Life
10,000 hr
Lens Material
Plastic
Battery Burn Time
4 hr
Item
Handheld Flashlight
Lumens
12
Batteries Included
Yes
Switch Type
Slide
Weight with Batteries
0.75 oz
Flashlight Grouping Type
Handheld Flashlight
Body Material
Plastic

Description

Handheld Flashlight, Battery Size D, Number of Batteries 2, Rechargeable No, Body Color Yellow, Body Material Plastic, Weight with Batteries 0.75 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.