Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fusion AA Alkaline Battery, 1.5V DC, PK30

  • Mfr # 81530PPFUS

  • Zoro # G3036618


product price: $22.19
/pk 30, $0.74/ea

Key Features

Standard Battery Pack Size
30
Battery Chemistry
Alkaline
Voltage - Batteries
1.5V DC
Battery Size
AA
Max. Operating Temp.
130 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81530PPFUS
Zoro #
G3036618
UPC #
012800523931
Country of Origin
United States

Dimensions

Battery Size
AA
Overall Height
2 in
Diameter
0.6 in
Height
1.9 in

Details

Item
Battery
Standard Battery Pack Size
30
Battery Chemistry
Alkaline
Voltage - Batteries
1.5V DC
Max. Operating Temp.
130 Degrees F
Standards
ANSI -15A, IEC-LR6
Capacity - Batteries
2,800 mAh
Shelf Life
12 yr
Standard Battery Series
Fusion
Min. Operating Temp.
-20 Degrees F
Application
Multipurpose
Rechargeable Battery
No
Compatibility
Digital Cameras, High-Powered Toys, Grooming Devices
Recycled
No

Description

Battery, AA, Premium, Capacity - Batteries 2,800 mAh, Standard Battery Series Fusion, Battery Chemistry Alkaline, Voltage - Batteries 1.5V DC, Standard Battery Pack Size 30, Max. Operating Temp. 130 Degrees F, Min. Operating Temp. -20 Degrees F, Shelf Life 12 yr, Standards ANSI -15A, IEC-LR6, Diameter 0.6 in, Height 1.9 in, Overall Height 2 in, Package Quantity 30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.