
Fusion AAA Alkaline Battery, 8PK
Mfr # 824-8TFUS1
Zoro # G321884171
product price: $11.45
/pk 8, $1.43/eaKey Features
Depth
3.7 in
Shelf Life
12 Year
Battery Size
AAA
Battery Chemistry
Alkaline
Color
Blue, Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
824-8TFUS1
Zoro #
G321884171
UPC #
12800539833
Country of Origin
United States
Dimensions
Depth
3.7 in
Battery Size
AAA
Width
0.9 in
Height
4.3 in
Details
Shelf Life
12 Year
Item
Battery
Battery Chemistry
Alkaline
Color
Blue, Red
Description
Rayovac Fusion alkaline batteries deliver maximum performance to high drain devices. These advanced alkaline AAA batteries are engineered with a Universal Power system to provide optimal performance in a wide variety of devices. Use these high performance Rayovac batteries in the most power-hungry devices including your wireless microphone video game controller and high-powered toys. An enriched core provides a longer battery life to keep your devices runningand increases dependability to last up to 12 years in storage. The patent pending Micro-Separator provides more room for active ingredients while its synthetic design increases reliability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.