Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rayovac Fusion Alkaline Battery, AAA 1.5VDC 8 PK 8248TFUSK

Fusion Alkaline Battery, AAA 1.5VDC 8 PK (Discontinued)

  • Mfr # 8248TFUSK
  • Zoro # G5225882
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8248TFUSK
Zoro #
G5225882
UPC #
12800522903
Country of Origin
United States

Dimensions

Battery Size
AAA
Standard Battery Size
AAA

Details

Item
Battery
Standard Battery Pack Size
8
Battery Chemistry
Alkaline
Voltage - Batteries
1.5VDC
Battery Type
Alkaline
Standard Battery Series
Fusion
Voltage
1.5V

Description

Rayovac® Fusion Advanced Alkaline AAA Batteries, 8/Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.