
FUSION Premium Battery, 1.5 V Battery, 2700 mAh, AA Battery, Alkaline, Zinc, Red/Silver, 16PK (Discontinued)
- Mfr # 815-16LTFUSK
- Zoro # G116324141
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
815-16LTFUSK
Zoro #
G116324141
UPC #
12800522989
Country of Origin
United States
Dimensions
Battery Size
AA
Details
Standard Battery Pack Size
16
Battery Chemistry
Alkaline
Voltage - Batteries
1.5 V DC
Description
BATTERY ALKLNE AA 2700MAH 16PK Specially formulated for power-hungry, high-drain devices, no competitor's alkaline batteries outlast RAYOVAC FUSION AA premium alkaline. FUSION AA alkaline batteries excel in today's power-hungry devices including high-powered toys, video game controllers, wireless headsets and more. Plus, they're designed to prevent damaging leaks and tested twice prior to shipment to ensure reliability. These AA batteries contain advanced power rings for consistent performance and a max capacity can for safely containing and delivering maximum power. The energy dense FUSION formula provides more power vs RAYOVAC HIGH ENERGY.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.