Yellow No Krypton General Purpose Handheld Flashlight, 40 lm (Discontinued)
- Mfr # IN3C
- Zoro # G0068586
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IN3C
Zoro #
G0068586
UPC #
012800451913
Country of Origin
China
Dimensions
Flashlight Battery Size
D
Length
9.80 in
Battery Size
D
Description
Handheld Flashlight, Battery Size D, Number of Batteries 3, Rechargeable No, Body Color Yellow, Body Material Plastic, Lighting Technology Krypton, Weight with Batteries 0.43 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.