Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rayovac General Purpose Lantern, LED, Black DIYBEAM-B

General Purpose Lantern, LED, Black (Discontinued)

  • Mfr # DIYBEAM-B
  • Zoro # G5188985
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIYBEAM-B
Zoro #
G5188985
UPC #
012800515608
Country of Origin
China

Dimensions

Flashlight Battery Size
C
Length
3.27"
Manufacturers Warranty Length
Limited Lifetime
Battery Size
C

Details

Flashlight Grade
General Purpose
Lighting Technology
LED
Lumens Range
100 to 249
Flashlight Body Material
Plastic
Flashlight Battery Type
Alkaline
Rechargeable
No
Run Time on High Setting
20 hr
Body Color
Black
Weight with Batteries
1.97 lb.
Drop Rating
4.0m
Light Output Modes
High / Low
Maximum Lumens Output
150
Lens Material
Plastic
Replacement Lamp
None
Number of Batteries
4
Special Light Output Mode
No Special Light Output
Lumens
150
Lamp Life
500 hr.
Item
Lantern
Flashlight Grouping Type
Lantern
Beam Distance
350m
Water Penetration Rating
IPx4
Safety Rated
Not Safety Rated
Flashlight Beam Type
Fixed
Batteries Included
Yes
Battery Burn Time
20 hr.
Switch Type
Push button
Lamp Type
Led
Body Material
Plastic

Description

Lantern, Battery Size C, Number of Batteries 4, Rechargeable No, Body Color Black, Body Material Plastic, Drop Rating 4.0m, Switch Type Push Button

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.