Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rayovac General Purpose Spotlight, LED, Black OT6AASP-B

General Purpose Spotlight, LED, Black (Discontinued)

  • Mfr # OT6AASP-B
  • Zoro # G6082386
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OT6AASP-B
Zoro #
G6082386
UPC #
012800520039
Country of Origin
China

Dimensions

Flashlight Battery Size
AA
Length
3.75 in
Body Dia.
7.00 in
Manufacturers Warranty Length
Limited Lifetime
Battery Size
AA

Details

Flashlight Grade
General Purpose
Lumens Range
450 to 750
Flashlight Body Material
Plastic
Flashlight Battery Type
Alkaline
Rechargeable
No
Run Time on High Setting
10 hr
Body Color
Black
Light Output Modes
High / Medium / Low
Item
Spotlight
Water Penetration Rating
IPX7
Lumens
500
Batteries Included
Yes
Standards
ANSI/NEMA FL1
Weight with Batteries
1.57 lb
Battery Burn Time
10 hr
Lamp Life
100 hr
Maximum Lumens Output
500
Safety Rated
Not Safety Rated
Flashlight Grouping Type
Spotlight
Switch Type
Push Button
Beam Distance
360m
Lamp Type
Led
Number of Batteries
6
Replacement Lamp
None
Body Material
Plastic

Description

Spotlight, Battery Size AA, Number of Batteries 6, Rechargeable No, Body Color Black, Body Material Plastic, Switch Type Push Button

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.