Zoro Homepage

Hearing Aid BATT, 1.4V DC, 100 mAh CA, PK12

  • Mfr # 10CR-12ROVUS

  • Zoro # G311248419


product price: $24.15
/pk 12, $2.01/ea

Key Features

Battery Size
10
Capacity - Batteries
100 mAh
Battery Chemistry
Zinc Air
Diameter
0.224 in
Voltage - Batteries
1.4V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10CR-12ROVUS
Zoro #
G311248419
UPC #
012800537983
Country of Origin
United Kingdom

Dimensions

Battery Size
10
Diameter
0.224 in
Depth
0.136 in

Details

Item
Hearing Aid Batteries
Capacity - Batteries
100 mAh
Battery Chemistry
Zinc Air
Voltage - Batteries
1.4V DC
Min. Operating Temp.
14 Degrees F
Drain Type - Battery
High Drain
Max. Operating Temp.
122 Degrees F
Standard Battery Pack Size
12
Color Code
Yellow
Shelf Life
4 yr
Battery Cross-Reference
10AE, 230HP, AC230E, B0104, B20PA, DA10H4, ME10Z, R10ZA, S10A

Description

Hearing Aid Batteries, Battery Size 10, Battery Chemistry Zinc Air, Voltage - Batteries 1.4V DC, Standard Battery Pack Size 12, Capacity - Batteries 100 mAh, Battery Cross-Reference 10AE, 230HP, AC230E, B0104, B20PA, DA10H4, ME10Z, R10ZA, S10A, Drain Type - Battery High Drain, Diameter 0.224 in, Depth 0.136 in, Max. Operating Temp. 122 Degrees F, Min. Operating Temp. 14 Degrees F, Color Code Yellow, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.