Zoro Homepage

Hearing Aid BATT, 1.4V DC, 185 mAh CA, PK12

  • Mfr # 312CR-12ROVUS

  • Zoro # G416256081


product price: $16.15
/pk 12, $1.35/ea

Key Features

Battery Cross-Reference
312A, 312AE, 312HP, AC312E, B3124, B347PA, DA312H4, ME7Z, R312ZA, S312A
Depth
0.135 in
Voltage - Batteries
1.4V DC
Color Code
Brown
Min. Operating Temp.
14 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
312CR-12ROVUS
Zoro #
G416256081
UPC #
012800538089
Country of Origin
United Kingdom

Dimensions

Depth
0.135 in
Diameter
0.314 in
Battery Size
312

Details

Battery Cross-Reference
312A, 312AE, 312HP, AC312E, B3124, B347PA, DA312H4, ME7Z, R312ZA, S312A
Voltage - Batteries
1.4V DC
Color Code
Brown
Item
Hearing Aid Batteries
Min. Operating Temp.
14 Degrees F
Standard Battery Pack Size
12
Drain Type - Battery
High Drain
Max. Operating Temp.
122 Degrees F
Shelf Life
4 yr
Capacity - Batteries
185 mAh
Battery Chemistry
Zinc Air

Description

Hearing Aid Batteries, Battery Size 312, Battery Chemistry Zinc Air, Voltage - Batteries 1.4V DC, Standard Battery Pack Size 12, Capacity - Batteries 185 mAh, Battery Cross-Reference 312A, 312AE, 312HP, AC312E, B3124, B347PA, DA312H4, ME7Z, R312ZA, S312A, Drain Type - Battery High Drain, Diameter 0.314 in, Depth 0.135 in, Max. Operating Temp. 122 Degrees F, Min. Operating Temp. 14 Degrees F, Color Code Brown, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.