Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
312-16
Zoro #
G2787416
UPC #
012800529001
Country of Origin
United States
Dimensions
Battery Size
312
Diameter
0.314 in
Depth
0.135 in
Details
Item
Hearing Aid Battery
Capacity - Batteries
185 mAh
Battery Chemistry
Mercury Free
Voltage - Batteries
1.4V DC
Battery Cross-Reference
312A, 312AE, 312HP, AC312E, B3124, B347PA, DA312H4, ME7Z, R312ZA, S312A
Color Code
Brown
Standard Battery Pack Size
16
Voltage
1.4
Max. Operating Temp.
122 Degrees F
Min. Operating Temp.
14 Degrees F
Drain Type - Battery
High Drain
Shelf Life
4 yr
Description
Hearing Aid Battery, Battery Size 312, Battery Chemistry Zinc Air, Voltage - Batteries 1.4V DC, Standard Battery Pack Size 16, Capacity - Batteries 185 mAh, Battery Cross-Reference 312A, 312AE, 312HP, AC312E, B3124, B347PA, DA312H4, ME7Z, R312ZA, S312A, Drain Type - Battery High Drain, Diameter 0.314 in, Depth 0.135 in, Max. Operating Temp. 122 Degrees F, Min. Operating Temp. 14 Degrees F, Color Code Brown, Package Quantity 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.