Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
675-6
Zoro #
G2058287
UPC #
039800019219
Country of Origin
United Kingdom
Dimensions
Battery Size
675
Diameter
0.45 in
Depth
0.205 in
Thickness
212.6 mil
Details
Item
Hearing Aid Battery
Capacity - Batteries
625 mAh
Battery Chemistry
Mercury Free
Voltage - Batteries
1.4V DC
Battery Cross-Reference
675A, 675AE, 675HP, AC675E, B6754, B900PA, DA675H4, ME9Z, R675ZA, S675A
Voltage
1.4
Standard Battery Pack Size
6
Max. Operating Temp.
130 Degrees F
Min. Operating Temp.
-4 Degrees F
Shelf Life
4 yr
Color Code
Blue
Drain Type - Battery
High Drain
Application
Hearing Aid
Description
Hearing Aid Battery, Battery Size 675, Battery Chemistry Zinc Air, Voltage - Batteries 1.4V DC, Standard Battery Pack Size 6, Capacity - Batteries 625 mAh, Battery Cross-Reference 675A, 675AE, 675HP, AC675E, B6754, B900PA, DA675H4, ME9Z, R675ZA, S675A, Drain Type - Battery High Drain, Diameter 0.45 in, Depth 0.205 in, Max. Operating Temp. 130 Degrees F, Min. Operating Temp. -4 Degrees F, Color Code Blue, Package Quantity 6
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.