
HIGH ENERGY 815-4K Household Battery, AA Battery, Alkaline, Rechargeable: No, 4PK
Mfr # 815-4T
Zoro # G522433536
product price:Â $8.29
/pk 4, $2.07/eaKey Features
Height
4.2 in
Battery Size
AA
Width
0.6 in
Color
Silver
Battery Chemistry
Alkaline
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
815-4T
Zoro #
G522433536
UPC #
012800517763
Country of Origin
United States
Dimensions
Height
4.2 in
Battery Size
AA
Width
0.6 in
Depth
3.7 in
Dimensions
5/8 in L x 3-3/4 in W x 4-1/2 in H
Details
Item
Battery
Color
Silver
Battery Chemistry
Alkaline
Shelf Life
10 years
Rechargeable
No
Description
HIGH ENERGY AA alkaline batteries are ideal for high use devices including toys, flashlights, wireless mice and more. Plus, they're designed to prevent damaging leaks and tested twice prior to shipment to ensure reliability. These AA batteries contain power rings for consistent performance and a max capacity can for safely containing and delivering maximum power.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.