HIGH ENERGY 815-4K Household Battery, AA Battery, Alkaline, Rechargeable: No, 4PK

  • Mfr # 815-4T

  • Zoro # G821914194


product price:  $5.15
/pk 4, $1.29/ea

Key Features

Battery Size
AA
Depth
3.7 in
Height
4.2 in
Width
0.6 in
Shelf Life
12 Year
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
815-4T
Zoro #
G821914194
UPC #
12800517763
Country of Origin
United States

Dimensions

Battery Size
AA
Depth
3.7 in
Height
4.2 in
Width
0.6 in

Details

Shelf Life
12 Year
Battery Chemistry
Alkaline
Color
Silver
Item
Battery

Description

Enhanced Rayovac high energy alkaline batteries offer the ultimate in energy and savings. Use for reliability in devices you use each and every day.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.