Zoro Homepage
This item is Discontinued.
Rayovac Black No Led Industrial Handheld Flashlight, AAA, 260 lm RNT3AAA-B

Black No Led Industrial Handheld Flashlight, AAA, 260 lm (Discontinued)

  • Mfr # RNT3AAA-B
  • Zoro # G0068531
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RNT3AAA-B
Zoro #
G0068531
UPC #
012800512256
Country of Origin
China

Dimensions

Flashlight Battery Size
AAA
Length
5.00 in
Battery Size
AAA

Details

Flashlight Grade
Industrial
Lumens Range
250 to 449
Maximum Lumens Output
260
Number of Batteries
3
Flashlight Battery Type
Alkaline
Body Color
Black
Rechargeable
No
Run Time on High Setting
3 hr
Flashlight Body Material
Aluminum
Lamp Type
Led
Safety Rated
Not Safety Rated
Weight with Batteries
0.44 oz
Switch Type
Push Button
Beam Distance
155m
Flashlight Grouping Type
Handheld Flashlight
Lens Material
Plastic
Flashlight Beam Type
Fixed
Batteries Included
Yes
Item
Handheld Flashlight
Battery Burn Time
3 hr
Lumens
260
Lamp Life
100,000 hr
Special Light Output Mode
Strobe
Light Output Modes
High / Low
Body Material
Aluminum

Description

Handheld Flashlight, Battery Size AAA, Number of Batteries 3, Rechargeable No, Body Color Black, Body Material Aluminum, Weight with Batteries 0.44 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.