Zoro Homepage
This item is Discontinued.
Rayovac Yellow Rechargeable Industrial Handheld Flashlight, 10 lm I2AA-B

Yellow Rechargeable Industrial Handheld Flashlight, 10 lm (Discontinued)

  • Mfr # I2AA-B
  • Zoro # G4562726
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I2AA-B
Zoro #
G4562726
UPC #
-
Country of Origin
Indonesia

Dimensions

Flashlight Battery Size
AA
Length
8-3/4"
Body Dia.
1.563"

Details

Flashlight Grade
Industrial
Maximum Lumens Output
10
Number of Batteries
2
Flashlight Battery Type
Zinc Chloride
Body Color
Yellow
Rechargeable
Rechargeable
Run Time on High Setting
7 hr.
Flashlight Body Material
Durable Polypropylene
Item
Industrial Flashlight with Battery, 2AA
Lumens
10
Includes
(2) AA Zinc Chloride Batteries

Description

Industrial Flashlight with Battery, 2AA, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.