Zoro Homepage
This item is Discontinued.
Rayovac Black No Xenon Industrial Handheld Flashlight, 28 lm R2DC

Black No Xenon Industrial Handheld Flashlight, 28 lm (Discontinued)

  • Mfr # R2DC
  • Zoro # G0068559
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R2DC
Zoro #
G0068559
UPC #
012800451135
Country of Origin
Indonesia

Dimensions

Flashlight Battery Size
D
Length
8.33 in
Battery Size
D

Details

Flashlight Grade
Industrial
Lumens Range
0 to 49
Maximum Lumens Output
28
Number of Batteries
2
Flashlight Battery Type
Alkaline
Body Color
Black
Rechargeable
No
Run Time on High Setting
11 hr
Flashlight Body Material
Plastic
Lamp Type
Xenon
Safety Rated
Not Safety Rated
Special Light Output Mode
No Special Light Output
Flashlight Beam Type
Flood, Spot
Switch Type
Push Button
Item
Handheld Flashlight
Flashlight Grouping Type
Handheld Flashlight
Battery Burn Time
11 hr
Lumens
28
Lens Material
Plastic
Beam Distance
126m
Batteries Included
No
Weight with Batteries
0.62 oz
Light Output Modes
High
Lamp Life
10,000 hr
Body Material
Plastic

Description

Handheld Flashlight, Battery Size D, Number of Batteries 2, Rechargeable No, Body Color Black, Body Material Plastic, Weight with Batteries 0.62 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.