Zoro Homepage
This item is Discontinued.
Rayovac Industrial Mini Flashlight, LED, Black DIY3AAA-B

Industrial Mini Flashlight, LED, Black (Discontinued)

  • Mfr # DIY3AAA-B
  • Zoro # G5188976
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIY3AAA-B
Zoro #
G5188976
UPC #
012800515578
Country of Origin
China

Dimensions

Flashlight Battery Size
AAA
Length
5.38 in
Battery Size
AAA

Details

Lamp Type
Led
Flashlight Grouping Type
Handheld Flashlight
Number of Batteries
3
Lumens Range
100 to 249
Lumens
120/19
Rechargeable
No
Body Color
Black
Flashlight Battery Type
Alkaline
Flashlight Grade
Industrial
Beam Distance
160/70m
Water Penetration Rating
IPx4
Battery Burn Time
5 hr
Lamp Life
50,000 hr
Run Time on High Setting
5 hr
Switch Type
Push Button
Safety Rated
Not Safety Rated
Special Light Output Mode
No Special Light Output
Lighting Technology
LED
Flashlight Body Material
Aluminum
Lens Material
Polycarbonate
Light Output Modes
High / Low
Batteries Included
Yes
Item
Handheld Flashlight
Standards
ANSI/NEMA FL1
Peak Beam Intensity
6400/1250cd
Maximum Lumens Output
120
Flashlight Beam Type
Adjustable
Body Material
Aluminum

Description

Handheld Flashlight, Battery Size AAA, Number of Batteries 3, Rechargeable No, Body Color Black, Body Material Aluminum, Lighting Technology LED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.