Zoro Homepage
This item is Discontinued.
Rayovac Industrial Mini Flashlight, LED, Gray SP123A-B

Industrial Mini Flashlight, LED, Gray (Discontinued)

  • Mfr # SP123A-B
  • Zoro # G0068516
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP123A-B
Zoro #
G0068516
UPC #
012800517275
Country of Origin
China

Dimensions

Flashlight Battery Size
CR123
Length
5.00"

Details

Lamp Type
Led
Flashlight Grouping Type
Mini Flashlight
Number of Batteries
2
Lumens Range
100 to 249
Lumens
150
Rechargeable
No
Body Color
Gray
Flashlight Battery Type
Lithium-Ion
Flashlight Grade
Industrial
Battery Burn Time
12 hr.
Maximum Lumens Output
150
Beam Distance
142m
Safety Rated
Not Safety Rated
Light Output Modes
High / Low
Lighting Technology
LED
Flashlight Body Material
Aluminum
Lens Material
Plastic
Batteries Included
Yes
Run Time on High Setting
12 hr
Lamp Life
100,000 hr.
Item
Mini Flashlight
Special Light Output Mode
Strobe
Switch Type
Push button
Flashlight Beam Type
Fixed

Description

Mini Flashlight, Flashlight Grade Industrial, Lighting Technology LED, Flashlight Battery Size CR123, Rechargeable No, Flashlight Battery Type Lithium-Ion, Number of Batteries 2, Batteries Included Yes, Battery Burn Time 12 hr, Length 5.00 in, 150 Lumens, Lumens Range 100 to 249, Run Time on High Setting 12 hr, Maximum Lumens Output 150, Lamp Life 100,000 hr, Body Color Gray, Flashlight Body Material Aluminum, Switch Type Push Button

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.