Zoro Homepage
This item is Discontinued.
Rayovac Lantern Battery, Industril, 6V, Spring Term 6V-GP

Lantern Battery, Industril, 6V, Spring Term (Discontinued)

  • Mfr # 6V-GP
  • Zoro # G0299887
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6V-GP
Zoro #
G0299887
UPC #
012800421350
Country of Origin
China

Dimensions

Width
2.62 in
Battery Size
908
Length
4-1/2"
Overall Height
4.37 in
Height
3.90 in
Depth
2.62 in

Details

Max. Operating Temp.
130 Degrees F
Shelf Life
3 yr
Standards
EPA
Voltage
6.0
Battery Chemistry
Mercury and Cadmium Free
Item
Lantern Battery
For Use With
Lantern or Barricade
Min. Operating Temp.
-20 Degrees F
Capacity - Batteries
8.0Ah
Terminal Type
Spring
Standard Battery Series
Industrial
Voltage - Batteries
6V DC
Terminal Type - Batteries
Spring

Description

Lantern Battery, Voltage - Batteries 6V DC, Terminal Type - Batteries Spring, Battery Chemistry Carbon Zinc, Capacity - Batteries 8.0Ah, Height 3.90 in, Width 2.62 in, Depth 2.62 in, For Use With Lantern or Barricade, Standard Battery Series Industrial, Max. Operating Temp. 130 Degrees F, Min. Operating Temp. -20 Degrees F, Standards EPA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.