Zoro Homepage
This item is Discontinued.
Rayovac Lantern Battery, Heavy Dty, 6V, Spring Term 6V-HD

Lantern Battery, Heavy Dty, 6V, Spring Term (Discontinued)

  • Mfr # 6V-HD
  • Zoro # G0566115
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6V-HD
Zoro #
G0566115
UPC #
012800421503
Country of Origin
China

Dimensions

Length
4-1/2"
Width
2 3/4 in
Height
2 3/4 in

Details

Terminal Type
Spring
Item
Heavy-Duty Lantern Battery
Battery Chemistry
Mercury and Cadmium Free
Standards
Mercury and Cadmium Free
Voltage
6.0
Terminal Type - Batteries
Spring
Voltage - Batteries
6V DC

Description

Heavy-Duty Lantern Battery, Voltage - Batteries 6V DC, Terminal Type - Batteries Spring, Battery Chemistry Mercury and Cadmium Free, Height 2 3/4 in, Width 2 3/4 in, Standards Mercury and Cadmium Free

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.