Zoro Homepage

Lantern Battery, Industrial, 6V, Screw Term

  • Mfr # 945

  • Zoro # G3056584


product price: $6.85
/ea
Sold in multiples of 2 for $13.70

Key Features

Voltage
6.0
Height
3.9 in
Battery Chemistry
Mercury and Cadmium Free
Terminal Type - Batteries
Screw
Length
4-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
945
Zoro #
G3056584
UPC #
012800223350
Country of Origin
China

Dimensions

Height
3.9 in
Length
4-1/4"
Depth
2.6 in
Overall Height
4.2 in
Width
2.6 in
Battery Size
915

Details

Item
Lantern Battery
Voltage
6.0
Battery Chemistry
Mercury and Cadmium Free
Terminal Type - Batteries
Screw
Standards
ANSI-915D, IEC 4R25Y
Capacity - Batteries
10 Ah
Standard Battery Series
Industrial
For Use With
Lantern or Barricade
Terminal Type
Screw
Max. Operating Temp.
130 Degrees F
Shelf Life
3 yr
Voltage - Batteries
6V DC
Min. Operating Temp.
-20 Degrees F

Description

Lantern Battery, Voltage - Batteries 6V DC, Terminal Type - Batteries Screw, Battery Chemistry Carbon Zinc, Capacity - Batteries 10 Ah, Height 3.9 in, Width 2.6 in, Depth 2.6 in, For Use With Lantern or Barricade, Standard Battery Series Industrial, Max. Operating Temp. 130 Degrees F, Min. Operating Temp. -20 Degrees F, Standards ANSI-915D, IEC 4R25Y

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.