Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
926
Zoro #
G3330512
UPC #
012800206285
Country of Origin
China
Dimensions
Height
5.4 in
Width
2.9 in
Length
4-7/8"
Details
Voltage - Batteries
12V DC
Item
General purpose Lantern Battery
Terminal Type - Batteries
Screw
Voltage
12.0
Standards
EPA
Terminal Type
Screw
Battery Chemistry
Mercury and Cadmium Free
Description
General purpose Lantern Battery, Voltage - Batteries 12V DC, Terminal Type - Batteries Screw, Battery Chemistry Mercury and Cadmium Free, Height 5.4 in, Width 2.9 in, Standards EPA
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.