Zoro Homepage

LED Flashlight, AA Battery, Black

  • Mfr # ROVDIY2AA1

  • Zoro # G7250971


product price: $21.59
/ea

Key Features

Number of Batteries
2
Body Color
Black
Rechargeable
No
Includes
(2) AA Batteries
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ROVDIY2AA1
Zoro #
G7250971
UPC #
012800524983
Country of Origin
China

Dimensions

Flashlight Battery Size
AA
Battery Size
AA
Manufacturer Warranty Length
Lifetime
Alternate Battery Size
AA

Details

Item
LED Flashlight
Number of Batteries
2
Body Color
Black
Rechargeable
No
Includes
(2) AA Batteries
Body Material
Aluminum
Flashlight Battery Type
Alkaline
Lumens
300
Maximum Lumens Output
300
Flashlight Body Material
Aluminum
Run Time on High Setting
2 hr.
Peak Beam Intensity
6,400 cd
Light Output Modes
High, Low
Lamp Life
50,000 hr
Lens Material
Polycarbonate
Standards
ANSI FL1
Switch Type
Push Button
Drop Rating
9 m
Weight with Batteries
5.5 oz
Features
Shatterproof Components and Shock-Absorbing Rubber Bezel
Lighting Technology
LED
Series
Virtually Indestructible
Power Source
Battery
Run Time Levels
3 hr
Includes Batteries
Yes
Battery Chemistry
Alkaline
Includes Charger
No
Number of Light Output Modes
1
Run Time at Maximum Brightness
2 hr
Programmable Switch
Yes
Resistance Properties
Waterproof
IP Rating
IP67
Maximum Beam Distance
350 m
Brightness Levels
350 lm
Intrinsically Safe
No
Includes Secondary Light
No
Beam Pattern
Flood
Switch Location
Tail
Maximum Brightness
350 lm
Beam Color
White
Beam Focus
Fixed

Description

LED Flashlight, Battery Chemistry Alkaline, Battery Size AA, Includes Batteries Yes, Number of Batteries 2, Rechargeable No, Beam Pattern Flood, Body Color Black, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 1, Maximum Beam Distance 350 m, Maximum Brightness 350 lm, Run Time at Maximum Brightness 2 hr, Weight with Batteries 5.5 oz, Charger Style Included Not Applicable, Alternate Battery Size AA, Includes Charger No, Beam Color White, Beam Focus Fixed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.