Zoro Homepage

LED Flashlight, Alkaline AAA, 260lm

  • Mfr # RN3AAA-BA

  • Zoro # G7648337


product price: $24.59
/ea

Key Features

Number of Batteries
3
Body Color
Black
Rechargeable
No
Includes
(3) AAA Batteries, Holster
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RN3AAA-BA
Zoro #
G7648337
UPC #
012800512256
Country of Origin
China

Dimensions

Flashlight Battery Size
AAA
Battery Size
AAA
Alternate Battery Size
AAA
Manufacturer Warranty Length
Lifetime

Details

Item
LED Flashlight
Number of Batteries
3
Body Color
Black
Rechargeable
No
Includes
(3) AAA Batteries, Holster
Body Material
Aluminum
Lumens
260
Flashlight Battery Type
Alkaline
Run Time on High Setting
3 hr.
Maximum Lumens Output
260
Flashlight Grade
Tactical
Flashlight Body Material
Aircraft Grade Aluminum
Lamp Type
Led
Weight with Batteries
4.5 oz
Peak Beam Intensity
8,360 cd
Switch Type
Push Button
Lens Material
Polycarbonate
Lamp Life
50,000 hr
Standards
ANSI FL1
Light Output Modes
High, Low, Strobe
Features
Custom Optic for Long Range or Flood use
Lighting Technology
LED
Series
Roughneck
Power Source
Battery
Run Time Levels
3.5 hr
Number of Light Output Modes
3
Includes Charger
No
Battery Chemistry
Alkaline
Run Time at Maximum Brightness
3.5 hr
Includes Batteries
Yes
Resistance Properties
Water Resistant
Maximum Beam Distance
170 m
Brightness Levels
320 lm
Beam Pattern
Flood, Spot
Programmable Switch
Yes
Special Operating Modes
Strobe
Beam Color
White
Includes Secondary Light
No
Beam Focus
Adjustable
Switch Location
Tail
IP Rating
IPX4
Intrinsically Safe
No
Maximum Brightness
320 lm

Description

LED Flashlight, Battery Chemistry Alkaline, Battery Size AAA, Includes Batteries Yes, Number of Batteries 3, Rechargeable No, Beam Pattern Flood, Spot, Body Color Black, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 3, Maximum Beam Distance 170 m, Maximum Brightness 320 lm, Run Time at Maximum Brightness 3.5 hr, Weight with Batteries 4.5 oz, Charger Style Included Not Applicable, Alternate Battery Size AAA, Includes Charger No, Beam Color White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.