Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP4123A-BA
Zoro #
G8201536
UPC #
00012800524563
Country of Origin
China
Dimensions
Flashlight Battery Size
CR123A
Details
Maximum Lumens Output
2000
Number of Batteries
4
Flashlight Battery Type
Lithium
Run Time on High Setting
2 hr.
Flashlight Body Material
Anodized Aluminum
Lamp Type
Led
Includes
(4) 123A RAYOVAC Lithium Batteries
Lumens
2000/200
Item
Beast LED Flashlight,2000 Lumens
Description
Beast LED Flashlight,2000 Lumens
Restrictions
WARNING:
This product can expose you to chemicals including Bisphenol A (BPA),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.