Led Headlamp, w/ Cloth Straps
Mfr # DIYHL3AAA-BTA
Zoro # G7649831
product price: $13.59
/eaKey Features
Lumens
50/21
Number of Batteries
3
Bulb Technology
LED
Flashlight Battery Size
AAA
Flashlight Grouping Type
HeadLight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DIYHL3AAA-BTA
Zoro #
G7649831
UPC #
012800524969
Country of Origin
China
Dimensions
Flashlight Battery Size
AAA
Details
Item
Led Headlamp
Lumens
50/21
Number of Batteries
3
Bulb Technology
LED
Flashlight Grouping Type
HeadLight
Lamp Type
Led
Description
Led Headlamp
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.