Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rayovac LED Inspection/Black light, 15 Lumen BEUV3AAA-BA

LED Inspection/Black light, 15 Lumen (Discontinued)

  • Mfr # BEUV3AAA-BA
  • Zoro # G8201700
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BEUV3AAA-BA
Zoro #
G8201700
UPC #
-
Country of Origin
China

Dimensions

Flashlight Battery Size
AAA

Details

Maximum Lumens Output
15
Number of Batteries
3
Flashlight Battery Type
Alkaline
Includes
(3) AAA RAYOVAC Alkaline Batteries
Lumens
15
Item
LED Inspection/Black light,15 Lumen

Description

LED Inspection/Black light,15 Lumen

Restrictions

WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.