Zoro Homepage

LED Spotlight, Workhorse, 6AA

  • Mfr # ROVDIYSP6AA1

  • Zoro # G3760622


product price: $47.39
/ea

Key Features

Standards
ANSI FL1
Flashlight Body Material
Aluminum
Lumens
670/80
Includes
(6) AA Batteries
Beam Distance
450/295/70m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ROVDIYSP6AA1
Zoro #
G3760622
UPC #
012800519842
Country of Origin
China

Dimensions

Flashlight Battery Size
AA

Details

Item
LED Spotlight
Standards
ANSI FL1
Flashlight Body Material
Aluminum
Lumens
670/80
Includes
(6) AA Batteries
Beam Distance
450/295/70m
Flashlight Battery Type
Alkaline
Run Time on High Setting
8 hr
Rechargeable
No
Weight with Batteries
1 lb
Number of Batteries
6
Lens Material
Polycarbonate
Lamp Life
50,000 hr

Description

LED Spotlight, Battery Size AA, Includes Batteries Yes, Number of Batteries 6, Rechargeable No, Includes Charger No, Number of Light Output Modes 3, IP Rating IP67

Restrictions

WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.