
Mercury Free Alkaline Batteries
Mfr # 8132F
Zoro # G216325963
product price: $21.19
/eaKey Features
Voltage - Batteries
1.5 V DC
Battery Size
D
Standard Battery Pack Size
2
Battery Chemistry
Alkaline
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8132F
Zoro #
G216325963
UPC #
-
Country of Origin
China
Dimensions
Battery Size
D
Details
Voltage - Batteries
1.5 V DC
Standard Battery Pack Size
2
Battery Chemistry
Alkaline
Description
Rayovac Alkaline batteries are a great choice for powering up your electronic gadgets. Rayovac batteries are long-lasting power sources and are ideal for daily usage. You can use these alkaline batteries to run a wide range of devices, from calculators to wireless computer mice. Battery Type: Alkaline Battery Size: D For Use With: Any device that uses alkaline D batteries Battery Capacity: 7245 mAh. Unit of Measure : Pack
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.