Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PS71-BT6
Zoro #
G6181691
UPC #
012800519767
Country of Origin
China
Details
Item
Portable Cell Phone Charger
Charges Up To
(1) Device
Battery Capacity
500mAh
Capacity - Batteries
500mAh
Power Requirement
(1) Lithium Size 123 Battery
Application
30-Pin Apple Products
For Use With
30-Pin Apple Products
Recharge Time
2.0 hr
Battery Chemistry
Lithium
Description
Portable Cell Phone Charger, For Use With 30-Pin Apple Products, Capacity - Batteries 500mAh, Recharge Time 2.0 hr, Application 30-Pin Apple Products, Battery Chemistry Lithium, Charges Up To (1) Device, Power Requirement (1) Lithium Size 123 Battery
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.