Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rayovac Portable Pwr Charger, Li Ion, 6000mAh PS95BK

Portable Pwr Charger, Li Ion, 6000mAh (Discontinued)

  • Mfr # PS95BK
  • Zoro # G9510225
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS95BK
Zoro #
G9510225
UPC #
012800521371
Country of Origin
China

Details

Item
Portable Power Charger
Capacity - Batteries
6000mAh
Recharge Time
7.0 hr.
Charges Up To
300 Times
Power Requirement
Lithium Ion Rechargeable
Battery Type
Lithium Ion
Battery Capacity
6000mAh
Application
USB Powered Devices
Battery Chemistry
Lithium Ion
For Use With
USB Powered Devices

Description

Portable Power Charger, For Use With USB Powered Devices, Capacity - Batteries 6000mAh, Recharge Time 7.0 hr, Application USB Powered Devices, Battery Chemistry Lithium Ion, Charges Up To 300 Times, Power Requirement Lithium Ion Rechargeable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.