Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PL715-4
Zoro #
G1443872
UPC #
-
Country of Origin
Unknown
Dimensions
Battery Size
AA
Standard Battery Size
AA
Details
Standard Battery Pack Size
4
Battery Chemistry
Nickel-Metal Hydride
Battery Capacity
2400mAh
Precharged
Yes
Color
Blue and Green
Standard Battery Type
Pre-Charged Rechargeable Battery
Rechargeable Up To
300 Times
Capacity - Batteries
2400mAh
Item
Precharged Rechargeable Batteries
Voltage - Batteries
1.2V DC
For Use With
Rayovac Charger
Voltage
1.2
Description
Precharged Rechargeable Batteries, Battery Size AA, Battery Chemistry Nickel-Metal Hydride, Voltage - Batteries 1.2V DC, Capacity - Batteries 2400mAh, Rechargeable Up To 300 Times, Precharged Yes, Standard Battery Pack Size 4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.