Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rayovac Precharged Recharg. Battery, AAA, NiMh, PK4 PL724-4

Precharged Recharg. Battery, AAA, NiMh, PK4 (Discontinued)

  • Mfr # PL724-4
  • Zoro # G2119354
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL724-4
Zoro #
G2119354
UPC #
-
Country of Origin
Unknown

Dimensions

Battery Size
AAA
Standard Battery Size
AAA

Details

Standard Battery Type
Pre-Charged Rechargeable Battery
Color
Blue and Green
Capacity - Batteries
900mAh
Battery Chemistry
Nickel-Metal Hydride
Voltage - Batteries
1.2V DC
Battery Capacity
900mAh
Rechargeable Up To
300 Times
Precharged
Yes
Voltage
1.2
For Use With
Rayovac Charger
Standard Battery Pack Size
4
Item
Precharged Rechargeable Batteries

Description

Precharged Rechargeable Batteries, Battery Size AAA, Battery Chemistry Nickel-Metal Hydride, Voltage - Batteries 1.2V DC, Capacity - Batteries 900mAh, Rechargeable Up To 300 Times, Precharged Yes, Standard Battery Pack Size 4, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.