Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PL714-2 GENE
Zoro #
G1648123
UPC #
012800513178
Country of Origin
China
Dimensions
Battery Size
C
Diameter
1 in
Standard Battery Size
C
Overall Height
1.94 in
Height
1.88 in
Details
Voltage
1.2
Battery Capacity
3000mAh
Item
Rechargeable Battery
Battery Chemistry
Nickel-Metal Hydride
Capacity - Batteries
3,000 mAh
Recharge Time
24 hr
For Use With
Mfr. No. PS3
Rechargeable Up To
500 Times
Voltage - Batteries
1.2V DC
Precharged
Yes
Min. Operating Temp.
-4 Degrees F
Standard Battery Series
Recharge Plus
Standard Battery Type
Pre-Charged Rechargeable Battery
Shelf Life
5 yr
Standard Battery Pack Size
2
Max. Operating Temp.
122 Degrees F
Green Environmental Attribute
Product is Rechargeable
Description
Rechargeable Battery, Battery Size C, Battery Chemistry Nickel-Metal Hydride, Voltage - Batteries 1.2V DC, Recharge Time 24 hr, Capacity - Batteries 3,000 mAh, Shelf Life 5 yr, Rechargeable Up To 500 Times, Precharged Yes, Max. Operating Temp. 122 Degrees F, Min. Operating Temp. -4 Degrees F, Standard Battery Pack Size 2, Diameter 1 in, Height 1.88 in, Overall Height 1.94 in, Standard Battery Series Recharge Plus, Package Quantity 2
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.