Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rayovac Precharged Recharg. Battery, D, NiMh, PK2 PL713-2 GENE

Precharged Recharg. Battery, D, NiMh, PK2 (Discontinued)

  • Mfr # PL713-2 GENE
  • Zoro # G7254882
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL713-2 GENE
Zoro #
G7254882
UPC #
12800513161
Country of Origin
China

Dimensions

Flashlight Battery Size
D
Battery Size
D
Diameter
1.31 in
Standard Battery Size
D
Overall Height
2.39 in
Height
2.33 in

Details

Flashlight Battery Type
NiMH
Rechargeable
Yes
Item
Battery
Precharged
Yes
Standard Battery Pack Size
2
Rechargeable Up To
500 Times
Battery Chemistry
Nickel-Metal Hydride
Min. Operating Temp.
-4 Degrees F
Shelf Life
5 yr
Capacity - Batteries
3,000 mAh
Standard Battery Series
Recharge Plus
Max. Operating Temp.
122 Degrees F
Standard Battery Type
Pre-Charged Rechargeable Battery
Battery Capacity
3000mAh
For Use With
Mfr. No. PS20PLGEN
Recharge Time
24 hr
Voltage
1.2
Voltage - Batteries
1.2V DC
Application
Multipurpose

Description

Battery, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.